Rheem

RF1T Series 2 Tons Single-Stage Upflow 1/3 hp Air Handler

Part #RF1T2421MTANJAB08  |  Manufacturer Part #RF1T2421MTANJAB08

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Conditional parts warranty for 10 years

Specifications

AMP: 1.6

BTU: 24000

Collection: RF1T Series

Configuration: Upflow

Depth: 17 in

Energy Star Compliant: No

Height: 36 in

Horsepower: 1/3 hp

MBH: 24

Max CFM: 800

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Stages: Single

Tonnage: 2 Tons

Volts: 208/240V

Watts: 8

Width: 21-1/2 in