Rheem

RGRL Series 17-1/2 in. 75000 BTU 95% AFUE 3 Ton Two-Stage Upflow 1/2 hp Natural or Propane Furnace

Part #RGRL07EMAES  |  Manufacturer Part #RGRL-07EMAES

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
  • Low profile 34" cabinet ideal for space constrained installations
  • Conditional parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

Green

Documents

Specifications

AFUE: 95.00

AMP: 6.8

BTU: 75000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: RGRL Series

Condensing: Yes

Configuration: Upflow

Depth: 28-13/16 in

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 75

Max CFM: 1300

Phase: Single Phase

Power Source: [Gas, AC]

Stages: Two

Temperature Range: 40 to 70 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in