Rheem RGRM Series 17-1/2 in. 75000 BTU 95% AFUE 3 Ton Two-Stage Upflow 1/2 hp Natural or Propane Furnace

RGRM07EMAES

Manufacturer Part #: RGRM07EAMES

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two stages operations, compatible with single or two-stage thermostat, low profile 34” design, left or right side gas/electric condensate drainage connections, insulated blower compartment, variable speed blower motor technology, control board diagnostics

SPECIFICATIONS

AFUE
95.00
AMP
8.7
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGRM Series
Configuration
Upflow
Depth
28-13/16 in
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1200
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
40 to 70 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday