Rheem RGRM Series 21 in. 75000 BTU 95% AFUE 4 Ton Two-Stage Upflow 1 hp Natural or Propane Furnace

RGRM07EYBGS

Manufacturer Part #: RGRM-07EYBGS

BTU

75000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Conditional parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

SPECIFICATIONS

AFUE
95.00
AMP
12
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGRM Series
Configuration
Upflow
Depth
28-13/16 in
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1600
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday