Rheem

RGRS Series 24-1/2 in. 120000 BTU 93.5% AFUE 5 Ton Single-Stage Upflow 3/4 hp Natural or Propane Furnace

Part #RGRS12ERAJS  |  Manufacturer Part #RGRS-12ERAJS

BTU:

120000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • Low profile 34" cabinet ideal for space constrained installations
  • Conditional parts warranty for 10 years
  • Heat exchanger warranty for 20 years

Green

Documents

Specifications

AFUE: 93.50

AMP: 9.5

BTU: 120000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: RGRS Series

Condensing: Yes

Configuration: Upflow

Depth: 28-13/16 in

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 3/4 hp

Ignition System: Direct Spark Ignition

MBH: 120

Max CFM: 2115

Phase: Single Phase

Power Source: [Gas, AC]

Stages: Single

Temperature Range: 50 to 80 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 24-1/2 in