Rheem RH1P Series Single-Stage Convertible Air Handler

RH1P21STANJA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
2.5
BTU
36000
Collection
RH1P Series
Configuration
Convertible
Depth
22 in
Energy Star Compliant
No
Fan Speeds
2
Height
55-51/100 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
400
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
208/230V
Watts
10.55
Weight
109
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday