Rheem

RH1T Series 2 Ton Single-Stage Convertible 1/3 hp Air Handler

Part #RH1T2417STANAA  |  Manufacturer Part #RH1T2417STANAA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Conditional parts warranty for 10 years

Specifications

AMP: 6

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: RH1T Series

Configuration: Convertible

Depth: 21-7/10 in

Energy Star Compliant: No

Height: 42-1/2 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 800

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Volts: 115V

Watts: 7.03

Weight: 92

Width: 17-1/2 in