RH1T Series 3 Ton Single-Stage Convertible 3/4 hp Air Handler

Part #RH1T3621MTANJA  |  Item #5048850  |  Manufacturer Part #RH1T3621MTANJA

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional parts warranty for 10 years

Documents

Specifications

AMP: 5

BTU: 30000

BTU Cooling Rating: 36000 Btu/h

Collection: RH1T Series

Communicating: Non-Communicating

Configuration: Convertible

Depth: 21-7/10 in

Energy Star Compliant: No

Fan Speeds: 4

Height: 50-1/2 in

Horsepower: 3/4 hp

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 1200

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Volts: 208/230V

Watts: 10.55

Weight: 126

Width: 21 in