Rheem RH1T Series 2 Ton Single-Stage Convertible 1/3 hp Air Handler

RH1T17STANJA

Manufacturer Part #: RH1T2417STANJA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Conditional parts warranty for 10 years

SPECIFICATIONS

AMP
2
BTU
18000
BTU Cooling Rating
24000 Btu/h
Collection
RH1T Series
Communicating
Non-Communicating
Configuration
Convertible
Depth
21-7/10 in
Height
42-1/2 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
800
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
16
Stages
Single
Tonnage
2 Tons
Type
RH1T2417STANJA
Volts
208/230V
Watts
7.03
Width
17-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday