RH2T Series 3 Ton Two-Stage Convertible 3/4 hp Air Handler

Part #RH2T3621MEACJA  |  Item #5137949  |  Manufacturer Part #RH2T3621MEACJA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AMP: 5

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Collection: RH2T Series

Communicating: Communicating

Configuration: Convertible

Depth: 21-7/10 in

Energy Star Compliant: No

Height: 50-1/2 in

Horsepower: 3/4 hp

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 1600

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Stages: Two

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Volts: 208/230V

Weight: 129

Width: 21 in