Rheem

RH2T Series 5 Ton Two-Stage Convertible 3/4 hp Air Handler

Part #RH2T6021SEACJA  |  Manufacturer Part #RH2T6021SEACJA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

Collection: RH2T Series

Communicating: Communicating

Configuration: Convertible

Depth: 21-7/10 in

Energy Star Compliant: No

Height: 57 in

Horsepower: 3/4 hp

Liquid Line OD : 3/8 in

MBH: 60

Max CFM: 1600

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 17

Stages: Two

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Type: RH2T6021SEACJA

Volts: 208/230V

Weight: 141

Width: 21 in