2 Ton - Air Handler

You last purchased this on
 
Rheem

RH2VZ Endeavor® Line 2 Ton - Air Handler

  • Fast #
  • Part #RH2VZ2417STANNJ
  • Item #10094521
  • Manufacturer Part #RH2VZ2417STANNJ
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RH2VZ Endeavor® Line 2 Ton - Air Handler

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EcoNet enabled
  • Constant CFM motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Relax, you’re covered by some of the best warranties in the industry - up to 10 year limited parts
  • Operates with the easy-to-use EcoNet smart thermostat, which optimizes system performance and provides a new level of protection and precision comfort
  • Constant torque motor and two-stage operation ensures a steady stream of just-right heated airflow to maintain your comfort level preference while providing humidity control
  • Provided by two-stage operation and truly variable speed airflow technology and sturdy cabinet construction with 1.0 inch of foil faced insulation for some of the quietest sound characteristics
  • Dip switch free installation commissioning via Bluetooth technology
  • Requires Certification

Specifications

AMP:
2.8
BTU:
24000
Blower Type:
ECM Constant Torque
CFM:
580 ft3/min
Coil Type:
Aluminum Fin
Collection:
RH2VZ Endeavor® Line
Communicating:
Non-Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-11/16 in
Fan Speeds:
2
Height:
42-1/2 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Steel
Max CFM:
767 cfm
Maximum Airflow:
767
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Stages:
Two
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
91 lb
Width:
17-1/2 in