Rheem

Rheemglas® 57 in. 50 gal Electric Water Heater

Part #R82V522523521  |  Manufacturer Part #82V52/523521

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: Rheemglas®

Color Finish: White

Diameter: 19 in

End Connection 1: NPT

Energy Star Compliant: No

First Hour Rating: 67

GSA Approved: No

Height: 57 in

IAPMO Listed: No

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 4500

Width: 19 in