Rheem

RJNL Series 10 Tons Commercial Packaged Heat Pump

Part #RJNLB120CL000  |  Manufacturer Part #RJNL-B120CL000

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited compressor warranty for 5 years
  • Conditional parts warranty for 1 year

Green

Documents

Specifications

Application: Light Commercial

CEC Compliant: For Sale in CA

Collection: RJNL Series

Configuration: Convertible

Energy Star Compliant: Yes

Green: Energy Star, Yes

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 13

Tonnage: 10 Tons

Volts: 208/230V