3 Tons Commercial Packaged Heat Pump
RJNL Series 3 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Limited compressor warranty for 5 years
- Conditional parts warranty for 1 year
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 19
- Application:
- Light Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- RJNL Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83 dB
- Depth:
- 76 in
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 36 in
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 48-1/2 in