RJNL Series 7.5 Tons Commercial Packaged Heat Pump

Part #RJNLB090CL000  |  Item #4027998  |  Manufacturer Part #RJNL-B090CL000

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Limited compressor warranty for 5 years
  • Conditional parts warranty for 1 year

Green

Documents

Specifications

Application: Light Commercial

CEC Compliant: For Sale in CA

Collection: RJNL Series

Configuration: Convertible

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Tonnage: 7.5 Tons

Volts: 208/230V