Rheem RJPL Series 4 Tons Commercial Packaged Heat Pump

RJPLA048JK000

Manufacturer Part #: RJPL-A048JK000

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited compressor warranty for 5 years
  • Conditional parts warranty for 1 year

SPECIFICATIONS

AMP
33
Application
Light Commercial
BTU Cooling Rating
50000 Btu/h
BTU Heat Rating
49000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Evaporator
Collection
RJPL Series
Compressor Type
Scroll
Configuration
Convertible
Depth
46-1/2 in
EER
11.6
Green
Energy Star, Yes
Height
35 in
Horsepower
1/3 hp
MBH
50
Max CFM
1600
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
535
Width
76-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday