Rheem RKNL-A 4 Tons 135 MBH 208/230V Commercial Packaged Gas/Electric Unit

RKNLA048JK13E

Manufacturer Part #: RKNL-A048JK13E

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Uses an advanced technology that has fewer moving parts, is quieter, and longer lasting
  • Completely factory charged, wired, and run tested
  • Motor compressor warranty for 5 years
  • Heat exchanger warranty for 10 years
  • Parts warranty for 1 year

SPECIFICATIONS

BTU
48000
CEC Compliant
For Sale in CA
Coil Type
Aluminum Fin
Collection
RKNL-A
Configuration
Convertible
MBH
135
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
13
Stages
Single
Tonnage
4 Tons
Volts
208/230V

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday