Rheem

RKNL-A 5 Tons 135 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKNLA060CK13E  |  Manufacturer Part #RKNL-A060CK13E

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Uses an advanced technology that has fewer moving parts, is quieter, and longer lasting
  • Completely factory charged, wired, and run tested
  • Motor compressor warranty for 5 years
  • Heat exchanger warranty for 10 years
  • Parts warranty for 1 year

Documents

Specifications

BTU: 60000

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RKNL-A

Configuration: Convertible

MBH: 135

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

Volts: 208/230V