Rheem

RPNL Classic® Series 13 SEER 4 Tons Single-Stage R-410A Heat Pump Condenser

Part #RPNL049JAZ  |  Item #3790182  |  Manufacturer Part #RPNL-049JAZ

Tonnage

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • All controls are accessible by removing 1 service panel
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

Auto Switching Heat Cool : No

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: RPNL Classic® Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Depth: 44-2/5 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 29 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 2650

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 229

Width: 31-1/2 in