2.5 Ton - 14.3 SEER2 - Packaged Heat Pump - 10kW Electric Heat - R-410A
RQPL Series Classic® 2.5 Ton - 14.3 SEER2 - Packaged Heat Pump - 10kW Electric Heat - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 30000
- BTU Cooling Rating:
- 29800 Btu/h
- BTU Heat Rating:
- 27800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Coil Type:
- Evaporator
- Collection:
- RQPL Series Classic®
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- Decibel Rating (dB):
- 76 dB
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8
- Horsepower:
- 2-1/2 hp
- ISO:
- ISO 9001:2008
- MBH:
- 30
- Max CFM:
- 2700 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 3450
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Tonnage:
- 2.5 Ton
- Type:
- RQPLB030JK010AUA
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 10 kW
- Weight:
- 444 lb