Rheem

RQPL Series Classic® 4 Tons 14 SEER R-410A Packaged Heat Pump

Part #RQPLB048JK015AKA  |  Manufacturer Part #RQPL-B048JK015AKA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • One-piece top with a deep flange to help keep water out of the unit
  • Access panels have weep holes and channels to further help manage water run-off
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: RQPL Series Classic®

Configuration: Horizontal, Vertical

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 41 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V