Rheem

RQPL Series 3 Ton 14 SEER R-410A Packaged Heat Pump

Part #RQPLBJK010AKA  |  Manufacturer Part #RQPL-B036JK010AKA

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • One-piece top with a deep flange to help keep water out of the unit
  • Access panels have weep holes and channels to further help manage water run-off
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AMP: 24

BTU Cooling Rating: 36800 Btu/h

BTU Heat Rating: 33200 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: RQPL Series

Compressor Type: Scroll

Configuration: [Horizontal, Vertical]

Decibel Rating dB : 76 dB

Depth: 52-7/16 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8

Height: 41 in

Horsepower: 1/5 hp

MBH: 36.8

Max CFM: 1250

Phase: Single Phase

Power Source: [Electric, AC]

Refrigerant: R-410A

SEER: 14

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 468

Width: 47-19/32 in