Rheem

RQPM Series 2 Ton 14 SEER Horizontal R-410A Packaged Heat Pump

Part #RQPMA024JK000  |  Manufacturer Part #RQPM-A024JK000

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 23, 35

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 23200 Btu/h

Coil Type: Evaporator

Collection: RQPM Series

Compressor Type: Scroll

Configuration: Horizontal, Vertical

Decibel Rating dB : 76 dB

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8

Height: 33-1/2 in

Length: 59 in

MBH: 24

Max CFM: 3200

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Tonnage: 2 Tons

Type: RQPMA024JK000

UL Listed: Yes

Volts: 208/230V

Weight: 332

Width: 34 in