Rheem

RQPM Series Classic® 2 Tons 14 SEER R-410A Packaged Heat Pump

Part #RQPMA024JK010  |  Manufacturer Part #RQPM-A024JK010

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
  • To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

Coil Type: Condenser

Collection: RQPM Series Classic®

Configuration: Horizontal

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 29-1/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Tonnage: 2 Tons

Type: RQPMA024JK010

UL Listed: No

Volts: 208/230V