Rheem

RQPW Series Classic® 4 Tons 14 SEER R-410A Packaged Heat Pump

Part #RQPWB048JK10EBVA  |  Manufacturer Part #RQPW-B048JK10EBVA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • One-piece top with a deep flange to help keep water out of the unit
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

Green

Documents

Specifications

AFUE: 80.00

AMP: 34

BTU Cooling Rating: 50000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Condenser

Collection: RQPW Series Classic®

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 78 dB

EER: 11.2

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 41 in

Horsepower: 1/3 hp

MBH: 50

Max CFM: 3300

Phase: Single Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 14

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 471