180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
RTG Series 180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
- EcoNet® enabled
- Digital remote control shows temperature setting and service codes
- Efficiency - .82 UEF (U.S.) and .82 EF (Canada) with all-copper heat exchanger
- 12 year heat exchanger – residential, 5 year heat exchanger – commercial, 5 year parts and 1 year labor
- Low emissions: Ultra low NOx burner meets SCAQMD rule 1146.2 requirements
- Maximum water temperature is 140° F
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Collection:
- RTG Series
- Condensing:
- No
- Depth:
- 9-7/8 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 25-5/8 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 150 psi
- Smart Home Compatibility:
- EcoNet®
- Smart Home Enabled:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Direct Vent
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Watts:
- 200 W
- Weight:
- 59 lb
- Width:
- 13-7/8 in
- Wireless Communication - FEI:
- Wi-Fi