Rheem

RTG Series Natural Gas Tankless Water Heater

Part #RRTG95DVLN1671338  |  Manufacturer Part #RTG-95DVLN-1

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z223.1

Application: Residential

BTU: 199900

CEC Compliant: For Sale in CA

Collection: RTG Series

Depth: 9-7/8 in

Emission: Ultra Low Nox

Energy Star Compliant: Yes

Flow Rate: 9.5 gpm

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 25-5/8 in

IAPMO Listed: Yes

Input MBH : 199.9

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 85 to 140 Deg F

UL Listed: No

Vent Type: Concentric

Volts: 120V

Water Heater Type: Tankless

Weight: 82

Width: 13-7/8 in