199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
RTG Series 199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Collection:
- RTG Series
- Condensing:
- No
- Depth:
- 8-7/8 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- No
- Width:
- 13-7/8 in