15kW Single Phase KW Heat Strip

You last purchased this on
 
Rheem

RXBH Series 15kW Single Phase KW Heat Strip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RXBH Series 15kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXBH1724A15J
  • Item #4034263
  • Manufacturer Part #RXBH-1724A15J
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Multiple branch circuit capability
  • Completely assembled and tested
  • Sequencers for better temperature control
  • Rust resistant nickel chromium heat elements
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Factory installed disconnect available on specific models (see electrical data)
  • Control circuit arranged to readily permit staging
  • ETL listed
  • Requires Certification

Specifications

Brand Model Compatibility:
RGPE-07EAMER, RGPE-10EAMER, RGPE-12EAMER, RGPE-15EAMER, RGPE-17EAMER, RGPE-20EAMER
Collection:
RXBH Series
Depth:
22-1/5 in
Energy Star Compliant:
No
Height:
6-1/5 in
Length:
22-19/20 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Volts:
208/230V
Watts:
15 kW
Weight:
7.9 lb
Width:
11-3/5 in