19.2kW Three Phase KW Heat Strip

You last purchased this on
 
Rheem

RXBH Series 19.2kW Three Phase KW Heat Strip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RXBH Series 19.2kW Three Phase KW Heat Strip

  • Fast #
  • Part #RXBH24A20D
  • Item #2824692
  • Manufacturer Part #RXBH-24A20D
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
RHSL4221, RHSL4821 and RHSL4824 Air Handlers
Collection:
RXBH Series
Depth:
22-1/5 in
Energy Star Compliant:
No
Height:
6 in
Phase:
Three Phase
Power Source:
Electric
Volts:
208/240V
Watts:
19.2 kW
Weight:
7.6 lb
Width:
11-4/5 in