Rheem
RXBH Series 20kW Three Phase KW Heat Strip
Part #RXBH24A20C | Item #2824691 | Manufacturer Part #RXBH-24A20C
Watts:
20Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
Collection: RXBH Series
Depth: 22-4/5 in
Energy Star Compliant: No
Height: 11-4/5 in
Length: 23-1/10 in
Phase: Three Phase
Power Source: Electric
Product Type: Electric Heater
Volts: 208/230V
Watts: 20
Weight: 1.3
Width: 5-3/5 in