24kW Single Phase KW Heat Strip

You last purchased this on
 
Rheem

RXBH Series 24kW Single Phase KW Heat Strip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RXBH Series 24kW Single Phase KW Heat Strip

  • Fast #
  • Part #RXBH24A25J
  • Item #5048595
  • Manufacturer Part #RXBH-24A25J
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
RHSL4221, RHSL4821 and RHSL4824 Air Handlers
Collection:
RXBH Series
Energy Star Compliant:
No
Phase:
Single Phase
Power Source:
Electric
Volts:
208/240V
Watts:
24 kW