RXBH Series 5kW Heater with Breaker

Part #RXBH1724B05J  |  Item #3875864  |  Manufacturer Part #RXBH-1724B05J

Watts

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features a versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications, a factory-installed high efficiency indoor coil, and 1" of reinforced foil faced jacket insulation for excellent thermal and sound insul
  • Includes circuit breakers which meet UL and cUL requirements for service disconnect

Specifications

Brand Model Compatibility: RP17 Series Air Handlers

Collection: RXBH Series

Depth: 13-1/5 in

Energy Star Compliant: No

Height: 5-7/10 in

Phase: Single Phase

Power Source: Electric

Volts: 208/230V

Watts: 5

Weight: 3.2

Width: 1-4/5 in