Rheem RXBH Series Heater with Breaker

RXBH1724A15J

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Brand Model Compatibility
RP17 Series Air Handlers
Collection
RXBH Series
Depth
22-1/5 in
Energy Star Compliant
No
Height
11-1/5 in
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
15
Weight
7.9
Width
5-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday