Rheem

RXCE Series 23-3/10 in. Coil Shield Kit for RCF6024S Furnace Split-System

Part #RXCEAN07  |  Manufacturer Part #RXCE-AN07

Brand Model Compatibility:

RCF6024S Furnace Split-System
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Furnace

Brand Model Compatibility: RCF6024S Furnace Split-System

Collection: RXCE Series

Height: 3 in

Length: 29 in

NSF Certified: No

Type: Coil Shield Kit

UL Listed: No

Width: 23-3/10 in