Rheem

RXHJ Series 9.6kW Single Phase KW Heat Strip

Part #RXHJ24B10J  |  Item #4010448  |  Manufacturer Part #RXHJ-24B10J

Watts:

9.6
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Brand Model Compatibility: RFIP30, RFIT30, RFIP36 and RFIT36 Air Handlers

Collection: RXHJ Series

Depth: 12-1/2 in

Energy Star Compliant: No

Height: 9 in

Phase: Single Phase

Power Source: Electric

Tonnage: 3 Tons

Volts: 208/240V

Watts: 9.6

Weight: 4.2

Width: 6-9/10 in