Rheem

RXJJA Series 10kW Electric Heater Kit

Part #RXJJA10J  |  Manufacturer Part #RXJJ-A10J

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 60

Brand Model Compatibility: RLKL Series Air Conditioners

Collection: RXJJA Series

Depth: 20-3/10 in

Energy Star Compliant: No

Height: 28-1/2 in

Power Source: Electric

Type: RXJJA10J

Volts: 208/230V

Watts: 10

Weight: 15

Width: 14-1/2 in