14.4kW Electric Heater Kit

You last purchased this on
 
Rheem

RXJJA Series 14.4kW Electric Heater Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RXJJA Series 14.4kW Electric Heater Kit

  • Fast #
  • Part #RXJJA15J
  • Item #1664334
  • Manufacturer Part #RXJJ-A15J
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
60
Brand Model Compatibility:
RLKL Series Air Conditioners
Collection:
RXJJA Series
Depth:
20-3/10 in
Energy Star Compliant:
No
Height:
28-1/2 in
Power Source:
Electric
Volts:
208/230V
Watts:
14.4 kW
Weight:
15 lb
Width:
14-1/2 in