20kW Electric Heater Kit
RXJJA Series 20kW Electric Heater Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 60
- Brand Model Compatibility:
- RLKL Series Air Conditioners
- Collection:
- RXJJA Series
- Depth:
- 20-3/10 in
- Energy Star Compliant:
- No
- Height:
- 28-1/2 in
- Power Source:
- Electric
- Volts:
- 208/230V
- Watts:
- 20 kW
- Weight:
- 15 lb
- Width:
- 14-1/2 in