RXQJ Series 9.6kW Heater

Part #RXQJC10C  |  Item #5098041  |  Manufacturer Part #RXQJ-C10C

Watts:

9.6

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Collection: RXQJ Series

Depth: 22-1/5 in

Energy Star Compliant: No

Height: 8-2/5 in

Phase: Three Phase

Power Source: Electric

Volts: 208/230V

Watts: 9.6

Weight: 1.5

Width: 12-2/5 in