18 x 3/16 in. Silicone Rubber Tube for RGVH12AR and RGVH15AR Gas Furnaces

You last purchased this on
 
Rheem

18 x 3/16 in. Silicone Rubber Tube for RGVH12AR and RGVH15AR Gas Furnaces

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

18 x 3/16 in. Silicone Rubber Tube for RGVH12AR and RGVH15AR Gas Furnaces

  • Fast #
  • Part #R792149183
  • Item #190060
  • Manufacturer Part #79-21491-83
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Silicon rubber tubing for use with the AQUEFIER heat recovery unit
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RGVH12AR and RGVH15AR Gas Furnaces
Color Finish Name:
Red
Diameter - Inside 1:
3/16 in
Length:
18 in
Material:
Silicone Rubber
Maximum Temperature:
392
PipeTubing Size:
3/16 in