0 items

Rheem RH1T Series Single-Stage Convertible 3/4 hp Air Handler

RH1T24STANJA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
5
BTU
48000
BTU Cooling Rating
48000 Btu/h
Collection
RH1T Series
Configuration
Convertible
Depth
21-7/10 in
Energy Star Compliant
No
Height
55-1/2 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
48
Max CFM
1600
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Weight
142
Width
24-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday