0 items

Rheem Premium Series Single-Stage Horizontal and Vertical 3/4 hp Air Handler

RHKLHM24JA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes an energy efficient motor, which in most applications, enhances the SEER rating of the outdoor unit
  • Slowly ramps up its speed for quiet operation and enhanced customer satisfaction

SPECIFICATIONS

AMP
9
BTU
60000
BTU Cooling Rating
60000 Btu/h
Collection
Premium Series
Configuration
Horizontal, Vertical
Depth
21-7/10 in
Energy Star Compliant
Yes
Fan Speeds
2
Green
Energy Star, Yes
Height
55-1/2 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
1800
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
208/230V
Weight
181
Width
24-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday