120/230V 165F Auto Reset Limit Control Switch
Therm-O-Disc® 120/230V 165F Auto Reset Limit Control Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Energy Star Compliant:
- No
- Maximum Temperature:
- 165
- Temperature Range:
- 145 to 165 Deg F
- UL Listed:
- No
- Volts:
- 230V