120/230V Limit Switch Auto Reset
Therm-O-Disc® 120/230V Limit Switch Auto Reset
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 1-5/8 in
- Maximum Temperature:
- 230
- Temperature Range:
- 210 to 230 Deg F
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 1-7/16 in