Rheem

Therm-O-Disc® 1/4 in. Quick Connect Board Mount Auto Reset Limit Switch for RKKL-B Series Package Gas and Electric Rooftop Units

Part #R472534914  |  Manufacturer Part #47-25349-14

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

Application: Air Conditioner, Air Handler, Boiler, Furnace, Rooftop Unit, Water Heaters

Brand Model Compatibility: Ruud RKKL-B Air Condioners

Collection: Therm-O-Disc®

Color Finish: Blue, Yellow

Color Finish Category: Blues

End Connection 1: Quick Connect

End Connections: Quick Connect

Energy Star Compliant: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Maximum Temperature: 130

Power Source: Electric

Temperature Range: 110 to 130 Deg F

UL Listed: No

Volts: 230V