230V Limit Switch
Therm-O-Disc® 230V Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 25
- Collection:
- Therm-O-Disc®
- Depth:
- 3/8 in
- Maximum Temperature:
- 170
- Temperature Range:
- Up to 170 Deg F
- UL Listed:
- No
- Volts:
- 230V