0 items

Rheem RH2T Series Two-Stage Convertible 3/4 hp Air Handler

RH2T21MEACJA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
5
BTU
36000
Collection
RH2T Series
Configuration
Convertible
Depth
21-7/10 in
Energy Star Compliant
No
Height
50-1/2 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
1600
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
208/230V
Weight
129
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday