Rheem Ultra™ Series 20 SEER 5 Tons Three-Stage R-410A Heat Pump Condenser

RUP2060AJVCA

Manufacturer Part #: UP2060AJVCA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
Ultra™ Series
Communicating
Communicating
Configuration
Downflow, Upflow
Depth
35-3/4 in
EER
13
Green
Energy Star, Yes
Height
51 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
20
Sound Blanket
Yes
Stages
Three
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
35-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday